Check Availability
  • DAYTON 

    12VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 5YZ73
  • Mfr. Model # 5YZ73
12VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YZ73
Mfr. Model # 5YZ73
UNSPSC #39121514
Shipping Weight 0.5 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 12VAC
AC Contact Rating - Relay 10A @ 480/600V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Surface
Power Consumption - Relay 10.0VA
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.30"
Body Width - Relay 2.50"
Body Depth - Relay 2.50"
Overall Height - Relay 2.30"
HP @ 120V 2
HP @ 240V Not Rated
Standards E40944
* This product's country of origin is subject to change

Compliance and Restrictions