Check Availability
  • DAYTON 

    120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 11 to 16

  • Item # 6PXJ3
  • Mfr. Model # 6PXJ3
120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 11 to 16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-pole motor starter features short-circuit and motor overload protection. Adjustable motor circuit protector eliminates the need for heater elements (thermal units). With visual short-circuit indicator and LED pilot light. DIN rail-mount terminal blocks accommodate external accessories. Self-protected, Type E.
Show More Close
 

Technical Specifications

Item # 6PXJ3
Mfr. Model # 6PXJ3
UNSPSC #39121521
Catalog Page 161
Shipping Weight 15.46 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 11 to 16A
Coil Volts 120VAC
Amps AC 11 to 16
Enclosure NEMA Rating 1
Operator Push Button
Operator Function Start/Stop
Short Circuit Protection Motor Circuit Protector
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO
Hz 50/60
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
Height 12.83"
Width 8.16"
Depth 10.62"
Standards UL 508A/ CSA, UL Enclosure Nema 1
* This product's country of origin is subject to change

Compliance and Restrictions