Check Availability
  • DAYTON 

    120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 10 to 16

  • Item # 6PXE8
  • Mfr. Model # 6PXE8
120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 10 to 16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PXE8
Mfr. Model # 6PXE8
UNSPSC #39121521
Shipping Weight 15.91 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 10 to 16A
Coil Volts 120VAC
Amps AC 10 to 16
Enclosure NEMA Rating 4X
Operator Push Button
Operator Function Start/Stop
Short Circuit Protection Motor Circuit Protector
Trip Class 10
Pilot Light Yes
Control Transformer Yes
Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
Auxiliary Contact Form 1NO
Hz 50/60
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
Height 13.80"
Width 11.06"
Depth 5.85"
Standards UL 508A/ CSA, UL Enclosure Type 4X
* This product's country of origin is subject to change

Welcome Sign In