Check Availability
  • DAYTON 

    120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 20 to 25

  • Item # 6NXF4
  • Mfr. Model # 6NXF4
120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 20 to 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NXF4
Mfr. Model # 6NXF4
UNSPSC #39121521
Shipping Weight 12.68 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 20 to 25A
Coil Volts 120VAC
Amps AC 20 to 25
Enclosure NEMA Rating 4X
Operator Push Button
Operator Function Start/Stop
Short Circuit Protection Motor Circuit Protector
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO
Hz 50/60
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 15
Height 13.80"
Width 11.06"
Depth 5.85"
Standards UL 508A/ CSA, UL Enclosure Type 4X
* This product's country of origin is subject to change

Compliance and Restrictions