Check Availability
  • DAYTON 

    120VAC Definite Purpose Contactor; No. of Poles 1, 20 Full Load Amps-Inductive

  • Item # 6GNZ4
  • Mfr. Model # 6GNZ4
120VAC Definite Purpose Contactor; No. of Poles 1, 20 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Definite Purpose Contactors
• 3-year warranty 60/50 Hz Nonreversing
Captive screw and quick-connect terminals for easy wiring. Double-break contacts. Suitable for HVACR equipment.
UL and C-UL Recognized.
Show More Close
 

Technical Specifications

Item # 6GNZ4
Mfr. Model # 6GNZ4
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.5 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 25
Full Load Amps-Inductive 20
Coil Volts 120VAC
HP @ 1 Phase - 120V 3/4
HP @ 1 Phase - 240V 7-1/2
Height 2.64"
Width 2.03"
Depth 3.41"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Standards GB14048.4, IEC60947-4-1, UL508
* This product's country of origin is subject to change

Compliance and Restrictions