Check Availability
  • DAYTON 

    120VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 5Z536
  • Mfr. Model # 5Z536
120VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5Z536
Mfr. Model # 5Z536
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.5 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 120VAC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Surface
Power Consumption - Relay 10.0VA
Contact Material Silver Cadmium Oxide
Electrical Connection - Power Relay Screw
Body Height - Relay 2.30"
Body Width - Relay 2.50"
Body Depth - Relay 2.50"
Overall Height - Relay 2.30"
Features Magnetic Blowout
Standards E40944
* This product's country of origin is subject to change

Compliance and Restrictions