Check Availability
  • DAYTON 

    120/208 to 240VAC Cast Iron Sprinkler Pump, 1-Phase, 1-1/2" NPT Inlet Size

  • Item # 5RWH0
  • Mfr. Model # 5RWH0
120/208 to 240VAC Cast Iron Sprinkler Pump, 1-Phase, 1-1/2" NPT Inlet Size
Qty
  • Web Price
    $1,151.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring built-in thermal overload protection, this sprinkler pump is designed for self-priming applications. It is manually operated and not submersible.
Show More Close
 

Technical Specifications

Item # 5RWH0
Mfr. Model # 5RWH0
UNSPSC #40151503
Catalog Page 2638
Shipping Weight 91.0 lbs
Country of Origin China *
Item Sprinkler Pump
Pressure Pump Type Sprinkler Pump
HP - Pumps 2
Voltage - Pumps 120/208 to 240VAC
Phase - Pumps 1
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Housing Material - Pumps Cast Iron
Max. Pressure - Pumps 75 psi
Housing Material Cast Iron
Best Efficiency GPM @ Head 40 @ 105 ft.
Amps 22.8/12.5-11.4
Hz 60
GPM @ 10 PSI 62
GPM @ 15 PSI 61
GPM @ 20 PSI 59
GPM @ 25 PSI 55
GPM @ 30 PSI 52
GPM @ 35 PSI 48
GPM @ 40 PSI 45
GPM @ 45 PSI 41
GPM @ 50 PSI 36
GPM @ 55 PSI 32
GPM @ 60 PSI 28
GPM @ 65 PSI 22
Stages 2
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Motor Type Capacitor-Start, Capacitor-Run
Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Material Stainless Steel
Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Thermal Protection Automatic Reset
Bearing Type Double Shielded Pre Lubricated Ball
Max. Specific Gravity 1
Impeller Type Closed
Duty Continuous
Port Rotation 90 Degrees Increments
Agency Compliance Motor Only CSA
Manufacturers Warranty Length 1 yr.
Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
For Use With Nonflammable Liquids Compatible with Pump Component Materials
Includes Manual
Best Efficiency GPM @ PSI 40 @ 105 ft.
Frame 56JZ
Height 9-1/4"
Inlet Pressure 75 psi
Length 18-3/4"
Max. Case Pressure 150 psi
Max. Head 147 ft.
Width 8"
Suction Lift 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions