Check Availability
  • DAYTON 

    12 ft. x 1-1/4" Stretch Hose for Dayton Vacuums

  • Item # 4UAC8
  • Mfr. Model # 4UAC8
12 ft. x 1-1/4" Stretch Hose for Dayton Vacuums
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® stretchable replacement hose is designed to fit Dayton, contractor, industrial, and commercial wet/dry vacuums. Also fits specialty vacuums, Nos. 1VHF8, 6AKY2, 3VE22, 22XJ53, 1VHF9, 4TB87, and 3UP78, sold separately.
Show More Close
 

Technical Specifications

Item # 4UAC8
Mfr. Model # 4UAC8
UNSPSC #47121607
Catalog Page 1575
Shipping Weight 2.77 lbs
Country of Origin USA *
Item Stretch Hose
Hose Dia. 1-1/4"
Hose Length 12 ft.
Color Black
For Use With Dayton Vacuums
* This product's country of origin is subject to change

Compliance and Restrictions