Check Availability
  • DAYTON 

    12 ft. x 1-1/2" Crush Resistant Vacuum Hose for Dayton Vacuums

  • Item # 3UP61
  • Mfr. Model # 3UP61
12 ft. x 1-1/2" Crush Resistant Vacuum Hose for Dayton Vacuums
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® crush-resistant replacement vacuum hose fits Dayton, contractor, industrial, and commercial wet/dry vacuums. Also fits specialty vacuums, Nos. 1VHF8, 6AKY2, 3VE22, 22XJ53, 1VHF9, 4TB87, and 3UP78, sold separately.
Show More Close
 

Technical Specifications

Item # 3UP61
Mfr. Model # 3UP61
UNSPSC #47121607
Catalog Page 1575
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Crush Resistant Vacuum Hose
Hose Dia. 1-1/2"
Hose Length 12 ft.
Color Black
Material Polyethylene
For Use With Dayton Vacuums
* This product's country of origin is subject to change

Compliance and Restrictions