Check Availability
  • DAYTON 

    12" Bench Grinder, 230V, 3 HP, 1800 Max. RPM, 1-1/4" Arbor, 7.7/3.86 Amps

  • Item # 38UK64
  • Mfr. Model # 38UK64
12" Bench Grinder, 230V, 3 HP, 1800 Max. RPM, 1-1/4" Arbor, 7.7/3.86 Amps
Qty
  • Web Price
    $2,032.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes eye shield, adjustable
tool rest, and 2 grinding wheels.
Show More Close
 

Technical Specifications

Item # 38UK64
Mfr. Model # 38UK64
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 270.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 12"
Voltage 230
HP 3
Finishing Wheel Width 2"
Phase 1
Max. RPM 1800
Arbor Hole Size 1-1/4"
Amps 7.7/3.86
Standards CSA Certified, OSHA Compliant
Dust Collection Yes
Wheels Center-Center 21"
Overall Length 27"
Overall Height 50-1/2"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 120
Light No
Hz 60
Includes (2) Adjustable Cast Iron Tool Rests with Dual Support Brackets, (2) Large Tool Free Adjustable Spark Guards, Hex Wrench, 36 Grit Wheel (12" X 2" X 1-1/4"), 120 Grit Wheel (12" X 2" X 1-1/4"), Cast Iron and Steel Floor Stand, Pre-wired for 230V/3-Phase
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms