Check Availability
  • DAYTON 

    12" Bench Grinder, 240V, 2 HP, 1800 Max. RPM, 1-1/4" Arbor, 10 Amps

  • Item # 1FYX2
  • Mfr. Model # 1FYX2
12" Bench Grinder, 240V, 2 HP, 1800 Max. RPM, 1-1/4" Arbor, 10 Amps
Qty
  • Web Price
    $1,425.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 1FYX2
Mfr. Model # 1FYX2
UNSPSC #27112704
Catalog Page 2359
Shipping Weight 286.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 12"
Voltage 240
HP 2
Finishing Wheel Width 2"
Phase 1
Max. RPM 1800
Arbor Hole Size 1-1/4"
Amps 10
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 21-3/4"
Overall Length 23"
Overall Height 51"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord, Tool Stand with quench tray
* This product's country of origin is subject to change

Welcome Sign In