Check Availability
  • DAYTON 

    100 ft. Grade 30 Straight Chain, 5/0 Trade Size, 925 lb. Working Load Limit, For Lifting: No

  • Item # 34RZ88
  • Mfr. Model # 34RZ88
100 ft. Grade 30 Straight Chain, 5/0 Trade Size, 925 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 34RZ88
Mfr. Model # 34RZ88
UNSPSC #31151607
Catalog Page 1072
Shipping Weight 62.1 lbs
Country of Origin China *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Coil
Trade Size 5/0
Length 100 ft.
Working Load Limit 925 lb.
Finish Galvanized
Material Q235 Steel
Links per Foot 11.2
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions