Check Availability
  • DAYTON 

    10 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 215TC

  • Item # 5XAV1
  • Mfr. Model # 5XAV1BG
10 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 215TC
Qty
  • Web Price
    $1,695.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor was designed to be used in the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.
Show More Close
 

Technical Specifications

Item # 5XAV1
Mfr. Model # 5XAV1BG
UNSPSC #26101612
Catalog Page 26
Shipping Weight 174.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
Nameplate RPM 1760
Frame 215TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 24.0/12.0
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-1/8"
Motor Shaft Design Keyed
Body Dia. 10-3/4"
Length Less Shaft 17-1/4"
Overall Length 20-3/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna-N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC030A
Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Standards UL Recognized (E47479), CSA Certified (258525), USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC030A

Alternate Search Terms