Check Availability
  • DAYTON 

    10 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 254/6T

  • Item # 36VF07
  • Mfr. Model # 36VF07
10 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 254/6T GP Motor,ODP,10 HP,1180 rpm,1-5/8in dia. GP Motor,ODP,10 HP,1180 rpm,1-5/8in dia. GP Motor,ODP,10 HP,1180 rpm,1-5/8in dia. GP Motor,ODP,10 HP,1180 rpm,1-5/8in dia.
Qty
  • Web Price
    $855.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VF07
Mfr. Model # 36VF07
UNSPSC #26101612
Catalog Page 14
Shipping Weight 226.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 10
Nameplate RPM 1180
Frame 254/6T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 27.8/13.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-5/8"
Shaft Length 4"
Length Less Shaft 16-15/32"
Overall Length 20-1/2"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC060A
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC060A

Alternate Search Terms