Check Availability
  • DAYTON 

    10" Bench Grinder, 115V, 1 HP, 1725 Max. RPM, 5/8" Arbor, 4.2 Amps

  • Item # 48WE51
  • Mfr. Model # DAYTON P22
10" Bench Grinder, 115V, 1 HP, 1725 Max. RPM, 5/8" Arbor, 4.2 Amps
Qty
  • Web Price
    $1,288.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WE51
Mfr. Model # DAYTON P22
UNSPSC #27112704
Shipping Weight 117.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 115
HP 1
Finishing Wheel Width 1"
Phase 1
Max. RPM 1725
Arbor Hole Size 5/8"
Amps 4.2
Standards CSA Certified, OSHA Compliant
Dust Collection No
Wheels Center-Center 12-1/2"
Overall Length 19"
Overall Height 13"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Eye Shields, Spark Deflectors, Toll Rests, Adjustment Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms