Check Availability
  • DAYTON 

    10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 15.2/7.6 Amps

  • Item # 38UK62
  • Mfr. Model # 38UK62
10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 15.2/7.6 Amps
Qty
  • Web Price
    $1,047.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes eye shield, adjustable
tool rest, and 2 grinding wheels.
Show More Close
 

Technical Specifications

Item # 38UK62
Mfr. Model # 38UK62
UNSPSC #27112704
Catalog Page 769
Shipping Weight 115.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 115
HP 1-1/2
Finishing Wheel Width 1"
Phase 1
Max. RPM 1725
Arbor Hole Size 1"
Amps 15.2/7.6
Standards CSA Certified, OSHA Compliant
Dust Collection Yes
Wheels Center-Center 20"
Overall Length 24"
Overall Height 16"
Exhaust Port Size 2"
Wheel Material Aluminum Oxide
Grit 36 and 120
Light No
Hz 60
Includes Grinding Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In