Check Availability
  • DAYTON 

    10" Bench Grinder, 220/440V, 1 HP, 1725 Max. RPM, 1" Arbor, 3.3/1.65 Amps

  • Item # 2LKT3
  • Mfr. Model # 2LKT3
10" Bench Grinder, 220/440V, 1 HP, 1725 Max. RPM, 1" Arbor, 3.3/1.65 Amps
Qty
  • Web Price
    $481.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bench Grinder is designed to help smooth rough surfaces or hone sharp edges in a variety of applications.
Show More Close
 

Technical Specifications

Item # 2LKT3
Mfr. Model # 2LKT3
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 116.0 lbs
Country of Origin Taiwan *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 10"
Voltage 220/440
HP 1
Finishing Wheel Width 1"
Phase 3
Max. RPM 1725
Arbor Hole Size 1"
Amps 3.3/1.65
Standards CSA Certified
Dust Collection Yes
Wheels Center-Center 20"
Overall Length 24"
Overall Height 16"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Eyesheilds, dust collection hose,spark arrestors, tool rest, eyesheilds, locking rocker switch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms