Check Availability
  • DAYTON 

    1 Motor HP Bench Drill Press, Belt Drive Type, 15-3/4" Swing, 120 Voltage

  • Item # 53UG97
  • Mfr. Model # 53UG97
1 Motor HP Bench Drill Press, Belt Drive Type, 15-3/4" Swing, 120 Voltage
Qty
  • Web Price
    $1,998.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG97
Mfr. Model # 53UG97
UNSPSC #27112703
Shipping Weight 323.0 lbs
Country of Origin China *
Drill Press Product Grouping Production Drill Presses
Item Bench Drill Press
Drive Type Belt
Swing 15-3/4"
Spindle Taper 3MT
Motor HP 1
Capacity Steel 1"
Capacity Cast Iron 1-1/2"
Drilling Capacity Wood Not Specified
Includes Chuck and Arbor, Safety Drill Guard, Halogen Work Light, Tool Ejector, Forward and Reverse Switch
Power Down Feed Included No
Voltage 120
Amps AC 15.0
Number of Speeds 16
Chuck Size 5/8"
Spindle Speed 145 to 4800 rpm
Corded/Cordless Corded
Spindle Travel 4-1/4"
Base Size 12-1/2" x 12-1/2"
Table Work Surface 12-9/16" x 12-9/16"
Hz 60
Phase 1
Number of T-Slots 2
Table Slot Size 1/2"
Column Dia. 3-3/8"
Tilting Angle Non-Tilting
Max. Spindle To Base 27-1/2"
Quill Dia. 2"
Spindle to Table 22"
Overall Width 17-5/8"
Overall Depth 27-1/2"
Overall Height 42"
* This product's country of origin is subject to change

Compliance and Restrictions