Check Availability
  • DAYTON 

    1 HP Washdown Motor,3-Phase,1165 Nameplate RPM,230/460 Voltage,Frame 56HC

  • Item # 6WY36
  • Mfr. Model # 6WY36
1 HP Washdown Motor,3-Phase,1165 Nameplate RPM,230/460 Voltage,Frame 56HC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor was designed to be used in applications such as the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.
Show More Close
 

Technical Specifications

Item # 6WY36
Mfr. Model # 6WY36
UNSPSC #26101612
Catalog Page 27
Shipping Weight 46.65 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1165
Frame 56HC
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.0/2.0
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Overall Length 13-1/4"
Ins. Class F
RPM Range 1101-1200
Duty Continuous
Shaft Material 300 Series Stainless Steel
Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
Endshields 300 Series Stainless Steel
Motor Efficiency Group Premium Efficient
Nominal Efficiency 82.5%
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
82.5
Show More Close
 

Alternate Search Terms