Check Availability
  • DAYTON 

    1 HP Washdown Motor,3-Phase,1165 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 4GPT1
  • Mfr. Model # 4GPT1
1 HP Washdown Motor,3-Phase,1165 Nameplate RPM,230/460 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washdown motor protects its motor internals from outside elements.
Show More Close
 

Technical Specifications

Item # 4GPT1
Mfr. Model # 4GPT1
UNSPSC #26101602
Catalog Page 27
Shipping Weight 42.2 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1165
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.0/2.0
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Body Dia. 6-15/32"
Length Less Shaft 10-3/8"
Overall Length 12-9/16"
Ins. Class F
RPM Range 1101-1200
Duty Continuous
Shaft Material 300 Series Stainless Steel
Conduit Box Split Clam Shell with Rubber Gasket
Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) in Both Endshields Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End at 6 O'clock, the Other Loose in the Carton for Customer Installation at Lowest Point of Motor)
Endshields 300 Series Stainless Steel
Motor Efficiency Group Premium Efficient
Nominal Efficiency 82.5%
Includes Shaft Key, Protective Shaft Sleeve and 2 Stainless Steel T-Drain Plugs
Standards UL Recognized (E47479), CSA Certified (225293), CE
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
82.5

Alternate Search Terms