Check Availability
  • DAYTON 

    1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 114"

  • Item # 49G988
  • Mfr. Model # 49G988
1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 114"
Qty
  • Web Price
    $2,616.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® vertical band saw features rack-and-pinion blade guide adjustment. Includes built-in chip chute, rip fence, speed reducer, miter gauge, and blade cleaning brush. Cabinet stand.
Show More Close
 

Technical Specifications

Item # 49G988
Mfr. Model # 49G988
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 404.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 15"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 115/230
HP 1
Speeds 45 to 3000 fpm
Max. Thickness of Cut 10"
Miter Capacity 45 Degrees
Max. Blade Length 114"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.035"
Overall Height 78"
Overall Width 23"
Overall Depth 20"
Cutting Angle 45 Degrees
RPM 1120
Amps AC 14.0/7.0
Phase 1
Hz 60
Features Metal Cutting Speeds, Wood Cutting Speed, Built in Chip Chute, Rip Fence, Miter Guage, Blade Cleaning Wire Brush, Rack and Pinion Blade Guide Adjustment, Ball Bearing Gudies, Chip Blower, Wood and Metal Blade
Table Dimensions 15" x 15"
Application Wood, Plastics, Composite Materials, Ferrous, and Non-Ferrous Metal
Blade Wheels Dia. 15"
Min. Blade Length 112"
Min. Blade Width 3/16"
Includes (6) Metal Cutting Speeds, Wood Cutting Speed, Built-In Chip Chute, Rip Fence, Miter Gauge, Blade Cleaning Wire Brush, Rack and Pinion Blade Guide Adjustment, Ball Bearing Guides, Chip Blower, Wood and Metal Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms