Check Availability
  • DAYTON 

    1 HP Vertical Band Saw, Voltage: 120/240, Max. Blade Length: 100-3/4"

  • Item # 400H60
  • Mfr. Model # 400H60
1 HP Vertical Band Saw, Voltage: 120/240, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $1,003.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H60
Mfr. Model # 400H60
UNSPSC #27112709
Shipping Weight 180.0 lbs
Country of Origin China *
Item Vertical Band Saw
Cutting Capacity Rectangle 8-1/4" x 13-1/2"
Cutting Capacity Round 8-1/4"
Cutting Capacity Square 8-1/4"
Voltage 120/240
HP 1
Speeds 1600 to 3200 fpm
Max. Thickness of Cut 8-1/4"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.025"
Overall Height 69"
Overall Width 33"
Overall Depth 23"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 9.0/4.5
Phase 1
Hz 60
Features 2 Speeds Ideal for Cutting Both Soft and Hard Woods, Cast Iron Table with T-slot, Rip Fence, Adjustable Ball Bearing Blade Guides, Dust Collection Port, Enclosed Floor Stand
Table Dimensions 15-3/4" x 20-1/2"
Application Wood Cutting
Blade Wheels Dia. 13-3/4"
Min. Blade Length 98-3/4"
Min. Blade Width 1/8"
Includes Enclosed Cabinet, Dual Voltage Motor, Miter Gauge, Rip Fence Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms