Check Availability
  • DAYTON 

    1 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 100-3/4"

  • Item # 400H58
  • Mfr. Model # 400H58
1 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 100-3/4"
Qty
  • Web Price
    $814.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H58
Mfr. Model # 400H58
UNSPSC #27112709
Shipping Weight 185.0 lbs
Country of Origin China *
Item Vertical Band Saw
Cutting Capacity Rectangle 8-1/2" x 13"
Cutting Capacity Round 8-1/4"
Cutting Capacity Square 8-1/4"
Voltage 120
HP 1
Speeds 1445 to 3150 fpm
Max. Thickness of Cut 8-1/4"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 100-3/4"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.025"
Overall Height 67"
Overall Width 31"
Overall Depth 32"
Cutting Angle 45 Degrees
RPM 1700
Amps AC 9.5
Phase 1
Hz 60
Features Ideal for Cutting Both Soft and Hard Woods, Cast Iron Table with T-slot, Rip Fence, Adjustable Blade Guides, Dust Collection Port, Open Stand
Table Dimensions 15-3/4" x 21-1/2"
Application Wood Cutting
Blade Wheels Dia. 13-3/4"
Min. Blade Length 99-1/2"
Min. Blade Width 1/8"
Includes Open Leg Stand, Miter Gauge, Blade
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms