Check Availability
  • DAYTON 

    1 HP Horizontal Band Saw, Voltage: 120/240, Max. Blade Length: 93"

  • Item # 21UM99
  • Mfr. Model # 21UM99
  • (1)
1 HP Horizontal Band Saw, Voltage: 120/240, Max. Blade Length: 93"
Qty
  • Web Price
    $2,055.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21UM99
Mfr. Model # 21UM99
UNSPSC #27112709
Shipping Weight 345.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 7" x 8"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 120/240
HP 1
Speeds 125 to 270 sfpm
Max. Thickness of Cut 7"
Miter Capacity 45 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 39"
Overall Width 17-1/2"
Overall Depth 49-1/2"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 14.0/7.0
Phase 1
Hz 60
Features Direct Drive Gear Box, Hydraulic Feed Control, Quick Action Vise, Coolant Pump Single Phase With Hose, Nozzle And Flow Control Valve, 1 Gallon Capacity, Auto Shut Off At End of Cut, Heavy Duty Casters
Application Ferrous and Non-Ferrous Metals
Blade Wheels Dia. 11-1/2"
Min. Blade Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms