Check Availability
  • DAYTON 

    1 HP Horizontal Band Saw, Voltage: 120/240, Max. Blade Length: 93"

  • Item # 21C004
  • Mfr. Model # 21C004
  • (2)
1 HP Horizontal Band Saw, Voltage: 120/240, Max. Blade Length: 93"
Qty
  • Web Price
    $1,418.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wet Cut saw has rapid-acting vise, oil bath drive train, and coolant tank.
Show More Close
 

Technical Specifications

Item # 21C004
Mfr. Model # 21C004
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 366.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 7" x 11-3/4"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 120/240
HP 1
Speeds 96 to 260 fpm
Max. Thickness of Cut 7"
Miter Capacity 45 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.035"
Overall Height 39"
Overall Width 21-1/2"
Overall Depth 49-1/2"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 12.0
Phase 1
Hz 60
Features Cast Iron Saw Heat And Table, Heat Duty Steel Base, Adjustable Blade Guides, Adjustable Flood Coolant System, Rapid Acting Vise, Worm And Pinion Oil Bath Drive Train, 2.25 Gallon Coolant Tank, 4 - 5 Casters For Easy Portability, Chip Brush"
Application Cast Iron, Tool Steel, Bronze, Aluminum, and Plastic
Blade Wheels Dia. 11-1/4"
Min. Blade Length 93"
Min. Blade Width 3/4"
Includes Flood Coolant System (Coolant Not Included), Hydraulic Feed System, Workstop, 5" Casters, Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close