Check Availability
  • DAYTON 

    1 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 145TC

  • Item # 4K811
  • Mfr. Model # 4K811
1 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this motor in clean, dry, nonhazardous applications, including speed reducers, pumps, blowers, conveyors, and other equipment that mounts directly to a NEMA C-face motor.
Show More Close
 

Technical Specifications

Item # 4K811
Mfr. Model # 4K811
UNSPSC #26101602
Catalog Page 12
Shipping Weight 32.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 1725
Frame 145TC
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 14.8/7.5-7.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Length Less Shaft 9-13/16"
Overall Length 11-15/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL Recognized (E47479), CSA Certified (258501)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 70.0%
Inverter Rated No
Includes Conduit Box, Shaft Key
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
70

Alternate Search Terms