Check Availability
  • DAYTON 

    1 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 182/4

  • Item # 36VE93
  • Mfr. Model # 36VE93
1 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 182/4 GP Motor,ODP,1 HP,1170 rpm,7/8in. dia. GP Motor,ODP,1 HP,1170 rpm,7/8in. dia. GP Motor,ODP,1 HP,1170 rpm,7/8in. dia. GP Motor,ODP,1 HP,1170 rpm,7/8in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VE93
Mfr. Model # 36VE93
UNSPSC #26101612
Catalog Page 14
Shipping Weight 56.8 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 1170
Frame 182/4
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 2.5/1.2
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 11-1/4"
Overall Length 13-1/2"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 82.5%
CC Number CC029A
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
82.5
CC
CC030A

Alternate Search Terms