Check Availability
1 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56 Mtr,3 Ph,1 HP,3450,230/4600,Eff 77.0 Mtr,3 Ph,1 HP,3450,230/4600,Eff 77.0 Mtr,3 Ph,1 HP,3450,230/4600,Eff 77.0 Mtr,3 Ph,1 HP,3450,230/4600,Eff 77.0
  • DAYTON 

    1 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56

  • Item # 30PT92
  • Mfr. Model # 30PT92
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 30PT92
Mfr. Model # 30PT92
UNSPSC #26101602
Catalog Page 14
Shipping Weight 23.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 3450
Frame 56
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 3.0/1.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 8-1/4"
Overall Length 10-3/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL (E47479), CSA (258501)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 77.0%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition Energy Aware
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 3001-3600

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
77

Alternate Search Terms