Check Availability
  • DAYTON 

    1 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 143-5T/56HZ

  • Item # 2NKX5
  • Mfr. Model # 2NKX5
1 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 143-5T/56HZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.
Show More Close
 

Technical Specifications

Item # 2NKX5
Mfr. Model # 2NKX5
UNSPSC #26101604
Catalog Page 14
Shipping Weight 43.78 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 1170
Frame 143-5T/56HZ
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 3.8/1.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 10-3/8"
Overall Length 12-5/8"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 82.5%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
82.5
CC
CC003A

Alternate Search Terms