Check Availability
  • Farm Duty Motors
  • DAYTON 

    1 HP General Purpose Farm Duty Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56H

  • Item # 48ZJ98
  • Mfr. Model # 48ZJ98
1 HP General Purpose Farm Duty Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZJ98
Mfr. Model # 48ZJ98
UNSPSC #26101612
Shipping Weight 36.0 lbs
Country of Origin Mexico *
Item - Farm Duty Motors General Purpose Farm Duty Motor
Motor Application Farm Duty
Motor Sub Application General Purpose Farm
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1725
Frame 56H
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 3.4-3.3/1.6
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Epoxy
Motor Thermal Protection Manual
Motor Service Factor 1.15
Max. Ambient Temperature 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Length Less Shaft 11"
Overall Length 12-7/8"
Ins. Class F
Duty Continuous
Nominal Efficiency 85.5%
Includes Shaft Key, Gasketed Conduit Box, Shaft Slinger
Standards UL Recognized (E37403), CSA Certified (258501)
Item General Purpose Farm Duty Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In