Check Availability
  • DAYTON 

    1 HP Bronze and Brass Pump Head, Close Coupled Pump,

  • Item # 3ACB2
  • Mfr. Model # 3ACB2
1 HP Bronze and Brass Pump Head, Close Coupled Pump,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ACB2
Mfr. Model # 3ACB2
UNSPSC #40151504
Catalog Page 2688
Shipping Weight 6.75 lbs
Country of Origin China *
Item Pump
Type Pump Head, Close Coupled
HP 1
Inlet/Outlet (In.) 1 NPT
Body Material Bronze and Brass
GPM of Water @ 5 Ft. of Head 20.2
GPM of Water @ 10 Ft. of Head 19.6
GPM of Water @ 20 Ft. of Head 18.8
GPM of Water @ 30 Ft. of Head 18
GPM of Water @ 40 Ft. of Head 17
GPM of Water @ 50 Ft. of Head 16
GPM of Water @ 60 Ft. of Head 14.7
Max. Head (Ft.) 85
Max. Suction Lift (Ft.) 10.2
Max. Liquid Temp. (F) 180
Impeller Nitrile
Max. Pressure (PSI) 36.7
Shaft Dia. (In.) 5/8
Pumps Up To (Ft.) 95
Self-Priming Yes
RPM 1750
Size Height O.C. (In.) 2-1/8
Mounting Holes O.C. (In.) 2-3/4
Min. Start Torque (In.-Lbs.) 52
Seals Carbon, Ceramic
Bearings Carbon Graphite
Shaft Material Stainless Steel
Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
Characteristics Pumps are Bi-Directional
GPM of Water @ 10 Ft. of Head @ 1725 RPM 19.6
GPM of Water @ 30 Ft. of Head @ 1725 RPM 18
Max. SSU @ 1725 RPM 5000
Length (In.) 5-11/16
Width (In.) 4-11/16
Height (In.) 4-1/4
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov