Check Availability
  • DAYTON 

    1 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56

  • Item # 4YU30
  • Mfr. Model # 4YU30
1 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanent split capacitor motors include capacitor; designed specifically as replacement motors for Dayton® ventilators.
Show More Close
 

Technical Specifications

Item # 4YU30
Mfr. Model # 4YU30
UNSPSC #26101602
Catalog Page 56
Shipping Weight 29.45 lbs
Country of Origin USA *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Capacitor-Start
HP 1
No. of Speeds 1
Nameplate RPM 1725
Voltage 115/208-230
Frame 56
Motor Enclosure Design Open Dripproof
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 12.8/6.4-6.4
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-1/2"
Body Dia. 6-1/2"
Mounting Stud Pattern 4-1/4" x 4-1/4"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 9-1/8"
Duty Continuous
RPM Range 1701-1800
Phase 1
Standards CSA Certified Motor
* This product's country of origin is subject to change

Compliance and Restrictions