Check Availability
  • DAYTON 

    1 HP Band Saw, Voltage: 120/240, Max. Blade Length: 93-1/2"

  • Item # 48WE31
  • Mfr. Model # 48WE31
1 HP Band Saw, Voltage: 120/240, Max. Blade Length: 93-1/2"
Qty
  • Web Price
    $2,721.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WE31
Mfr. Model # 48WE31
UNSPSC #27112709
Shipping Weight 372.0 lbs
Country of Origin Taiwan *
Item Band Saw
Cutting Capacity Rectangle 8" x 12"
Cutting Capacity Round 8"
Cutting Capacity Square 6-1/4"
Voltage 120/240
HP 1
Speeds 150 to 255 fpm
Max. Thickness of Cut 8"
Miter Capacity 45 Degrees
Max. Blade Length 93-1/2"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Overall Height 42"
Overall Width 47"
Overall Depth 18"
Cutting Angle 45 Degrees , 90 Degrees
RPM 1725
Amps AC 14.0/7.0
Phase 1
Hz 60
Features Direct Drive Gear Box, Hydraulic Feed Control, Quick Action Vise, Coolant Pump with Hose, Nozzle and Flow Control Valve, 3 gal. Capacity, Auto Shut Off At End of Cut, Heavy Duty Casters
Application Metal Cutting
Blade Wheels Dia. 11-1/2"
Min. Blade Length 92"
Min. Blade Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms