Check Availability
  • DAYTON 

    1/8 HP DC Permanent Magnet Motor DC Permanent Magnet

  • Item # 4Z140
  • Mfr. Model # 4Z140
1/8 HP DC Permanent Magnet Motor DC Permanent Magnet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use this permanent magnet motor with Type K DC rectified power sources matched to voltage (providing form factor does not exceed 1.3).
Show More Close
 

Technical Specifications

Item # 4Z140
Mfr. Model # 4Z140
UNSPSC #26101603
Catalog Page 28
Shipping Weight 8.5 lbs
Country of Origin USA *
Item DC Permanent Magnet Motor
Motor Application Variable Speed
Motor Design DC Permanent Magnet
HP 1/8
Motor Enclosure Design Totally Enclosed Nonventilated
Nameplate RPM 1800
Voltage 90VDC
Full Load Amps 1.5
Full Load Torque 4.38 in.-lb.
Frame Non-Standard
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class B
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 8-3/8"
Length Less Shaft 6-7/8"
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Base Mounting O.C. 6-7/16 x 2"
Face Mounting O.C. 2-5/8 x 2-5/8
Brush Type External
RPM Range 1701-1800
Standards UL Recognized (E61772)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.