Check Availability
  • DAYTON 

    1/8 HP Aluminum Gear Fuel Transfer Pump, 12 GPM, 115VAC

  • Item # 53KH37
  • Mfr. Model # 53KH37
1/8 HP Aluminum Gear Fuel Transfer Pump, 12 GPM, 115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-install DAYTON fuel transfer pump features a durable, die-cast aluminum housing that resists corrosion. Low-profile design, and it comes with a fuel strainer to help protect pump and equipment from debris—easy-to-remove access cover allows quick strainer cleaning. Pump has a lockable nozzle holder to help prevent theft and tampering, plus spin collar mounting to ease installation.
Show More Close
 

Technical Specifications

Item # 53KH37
Mfr. Model # 53KH37
UNSPSC #40151532
Catalog Page 2659
Shipping Weight 23.35 lbs
Country of Origin USA *
Item Fuel Transfer Pump
Pump Design Gear
HP 1/8
Voltage 115VAC
GPM 12
Hose Dia. 3/4"
Hose Length 12 ft.
Suction Tube Length 15" to 40"
Metered No
Inlet Size 1"
Outlet Size 3/4"
Max. Viscosity 44 SSU
Amps AC 1.5
RPM 1400
Bypass Valve Yes
Housing Material Aluminum
Nozzle Material Aluminum
Bearing Type Sleeve
Nozzle Type Automatic
Pump Mount Size 2"
Self-Priming Yes
Duty Cycle 30 min. On, 30 min. Off
Overall Length 19"
Overall Height 9"
Overall Width 16"
Seal Material Nitrile
Seal Type Lip
Features Easy Installation, Overload Protected and Explosion Proof Motor, Circuit Breaker Motor Protection, Easy Maintenance, Lightweight, Corrosion Resistance, Lockable Nozzle Cover, Spin Collar, Versatile Pump Mounting
Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Compatible Fluids Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Standards UL, cUL, CSA
Manufacturers Warranty Length 2 yr.
Includes Unleaded Nozzle, Static Wire Fuel Hose, Adjustable Suction Pipe
For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Pressure Range 0 to 15 psi
* This product's country of origin is subject to change

Compliance and Restrictions