Check Availability
  • DAYTON 

    1/70 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 3M561
  • Mfr. Model # 3M561
1/70 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is for OEM and replacement use in air-over fan and blower applications, such as bathroom fans and range hoods.
Show More Close
 

Technical Specifications

Item # 3M561
Mfr. Model # 3M561
UNSPSC #26101602
Shipping Weight 2.85 lbs
Country of Origin China *
Item HVAC Motor
Motor Design Shaded Pole
HP 1/70
RPM Range 1501-1600
No. of Speeds 1
Voltage 115
Motor Shaft Rotation CCWSE
Motor Enclosure Design Open Air-Over
Motor Mounting Type Stud
Shaft Dia. 1/4"
Shaft Length 1-3/4"
Number of Shafts 1
Motor Thermal Protection Auto
Nameplate RPM 1550
Phase 1
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Frame 3.3
Motor Bearings Ball
Full Load Amps 0.70
Duty Continuous
Motor Service Factor 1.00
Hz 60
Body Dia. 3.3"
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Length Less Shaft 3-1/4"
Mounting Stud Location 4/Shaft End
Stud/Base Mtg. Pattern 2" x 2"
Motor Shaft Design Flat
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
Cord Length 15"
Mounting Pattern 2 X 2
* This product's country of origin is subject to change

Compliance and Restrictions