Check Availability
  • DAYTON 

    1/7 HP HVAC MotorShaded Pole1050 Nameplate RPM120 VoltageFrame 4.4

  • Item # 10J152
  • Mfr. Model # 10J152
1/7 HP HVAC MotorShaded Pole1050 Nameplate RPM120 VoltageFrame 4.4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable as a replacement for many residential attic fan ventilators, including BroanĀ®, this single-speed motor features stud mounting for many common installations.
Show More Close
 

Technical Specifications

Item # 10J152
Mfr. Model # 10J152
UNSPSC #26101602
Catalog Page 42
Shipping Weight 8.11 lbs
Country of Origin Mexico *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/7
Nameplate RPM 1050
No. of Speeds 1
Frame 4.4
Voltage 120
Hz 60
Phase 1
Full Load Amps 4.5
Motor Mounting Type Stud
Motor Thermal Protection One-Shot
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Sleeve
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWSE
Length Less Shaft 2-3/4"
Shaft Dia. 1/2"
Shaft Length 2-1/2"
Body Dia. 5"
Stud/Base Mtg. Pattern 4-5/8" x 4-5/8" x 4-5/8"
Duty Continuous
RPM Range 1001-1100
Standards UL Recognized 507, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions