Check Availability
  • DAYTON 

    1/6HP 115/208-230VACV Ring Exhaust Fan

  • Item # 32ZN54
  • Mfr. Model # 32ZN54
1/6HP 115/208-230VACV Ring Exhaust Fan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ring exhaust fan ventilates spaces containing flammable or explosive vapors, gases, or dusts (per NEC 500). Mounting holes are prepunched for fast and easy installation. Spark-resistant aluminum propellers. Hazardous location ball bearings. Motorized damper and shutters are not recommended.
Note: OSHA complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel. Not for use with hazardous location exhaust applications. Review OSHA codes and UL standards.
Consult local ventilation contractor or fire inspector for local code requirements. Do not use where motor or blades will accumulate paint residue. Electrically ground all components in hazardous location system.
Show More Close
 

Technical Specifications

Item # 32ZN54
Mfr. Model # 32ZN54
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 37.95 lbs
Country of Origin Mexico *
Item Ring Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 12"
CFM @ 0.000-In. SP 1147
CFM @ 0.125-In. SP 999
CFM @ 0.250-In. SP 803
CFM @ 0.375-In. SP 682
Sones @ 0.000-In. SP @ 5 Ft. 13.6
Fan Voltage 115/208-230VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 4.2/2.1 to 2.0
Watts 186
Exhaust/Supply Fan Motor HP 1/6
Bearing Type Ball
Motor RPM 1725
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 16-1/4
Width (In.) 16-1/4
Max. Depth (In.) 13-1/2
Mounting Holes O.C. (In.) 14-7/8
Outside Dia. (In.) 16-1/4
Inside Dia. (In.) 12-1/2
Venturi Depth (In.) 2
Shaft Dia. (In.) 5/8
Flange Depth (In.) 1-7/8
Mounting Position Vertical or Horizontal
Number of Blades 5
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
* This product's country of origin is subject to change

Compliance and Restrictions