Check Availability
  • DAYTON 

    1/6HP 115/208-230VACV Panel Exhaust Fan

  • Item # 32ZN53
  • Mfr. Model # 32ZN53
1/6HP 115/208-230VACV Panel Exhaust Fan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The panel fan ventilates spaces containing flammable or explosive vapors, gases, or dusts (per NEC 500). For use with NEC Class I, Division I, Groups C and D; NEC Class II, Division I, Groups F and G. Features a galvanized frame and finish. Spark-resistant aluminum propellers. Motorized damper and shutters are not recommended.
Show More Close
 

Technical Specifications

Item # 32ZN53
Mfr. Model # 32ZN53
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 36.6 lbs
Country of Origin Mexico *
Item Panel Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 12"
CFM @ 0.000-In. SP 1347
CFM @ 0.125-In. SP 1262
CFM @ 0.250-In. SP 1142
CFM @ 0.375-In. SP 947
CFM @ 0.500-In. SP 604
Sones @ 0.000-In. SP @ 5 Ft. 13.4
Fan Voltage 115/208-230VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 4.2/2.1 to 2.0
Watts 186
Exhaust/Supply Fan Motor HP 1/6
Bearing Type Ball
Motor RPM 1750
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 16
Width (In.) 16
Max. Depth (In.) 15-3/8
Venturi Depth (In.) 2-1/2
Shaft Dia. (In.) 5/8
Mounting Position Vertical or Horizontal
Flange Width (In.) 1
Number of Blades 5
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
Aluminum Wall Shutter No. 4C556
Intake Guard No. 1WBT8
* This product's country of origin is subject to change

Compliance and Restrictions