Check Availability
  • DAYTON 

    1/53 HP DC Permanent Magnet Motor DC Permanent Magnet

  • Item # 3XE21
  • Mfr. Model # 3XE21
1/53 HP DC Permanent Magnet Motor DC Permanent Magnet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this permanent magnet motor with Type K DC rectified power sources matched to voltage (providing form factor does not exceed 1.3).
Show More Close
 

Technical Specifications

Item # 3XE21
Mfr. Model # 3XE21
UNSPSC #26101603
Catalog Page 28
Shipping Weight 3.5 lbs
Country of Origin USA *
Item DC Permanent Magnet Motor
Motor Application Variable Speed
Motor Design DC Permanent Magnet
HP 1/53
Motor Enclosure Design Totally Enclosed Nonventilated
Nameplate RPM 2500
Voltage 90VDC
Full Load Amps 0.3
Full Load Torque 0.5 in.-lb.
Frame Non-Standard
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class B
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 5-15/16"
Length Less Shaft 3-3/4"
Shaft Dia. 1/4"
Shaft Length 1-1/2"
Base Mounting O.C. 3-1/2 x 1-1/4"
Face Mounting O.C. 1-3/4 x 1-3/4
Brush Type External
RPM Range 1801-3000
Standards UL Recognized (E61772)
* This product's country of origin is subject to change

Compliance and Restrictions