Check Availability
  • DAYTON 

    1/50 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 3M729
  • Mfr. Model # 3M729
1/50 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame 3.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With continuous air-over, this motor replaces 1/50 HP PSC and less-efficient shaded pole motors in HVAC/R applications.
Show More Close
 

Technical Specifications

Item # 3M729
Mfr. Model # 3M729
UNSPSC #26101602
Catalog Page 40
Shipping Weight 2.2 lbs
Country of Origin China *
Item HVAC Motor
Motor Design Shaded Pole
HP 1/50
RPM Range 1801-3000
No. of Speeds 1
Voltage 115
Motor Shaft Rotation CWSE
Motor Enclosure Design Open Air-Over
Motor Mounting Type Stud
Shaft Dia. 1/4"
Shaft Length 2-1/4"
Number of Shafts 1
Motor Thermal Protection Auto
Nameplate RPM 3000
Phase 1
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Frame 3.3
Motor Bearings Ball
Full Load Amps 0.80
Duty Continuous
Motor Service Factor 1.00
Hz 60
Body Dia. 3.3"
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Length Less Shaft 2-1/2"
Mounting Stud Location 2/Shaft End
Stud/Base Mtg. Pattern 2-7/8"
Motor Shaft Design Flat
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
Cord Length 12"
Mounting Pattern 2-7/8
* This product's country of origin is subject to change

Compliance and Restrictions