Check Availability
  • DAYTON 

    1/5 HP Condensate Removal Pump, Large Reservoir, 115VAC, 3/8" Copper Tube Discharge Size

  • Item # 45LW01
  • Mfr. Model # 45LW01
1/5 HP Condensate Removal Pump, Large Reservoir, 115VAC, 3/8"  Copper Tube Discharge Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dayton® condensate removal pump is for use where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Features a larger tank with galvanized steel tank cover can accommodate higher-flow drain periods or cycling.
Show More Close
 

Technical Specifications

Item # 45LW01
Mfr. Model # 45LW01
UNSPSC #40151510
Catalog Page 2669
Shipping Weight 12.35 lbs
Country of Origin Mexico *
Condensate Pumps - Type Condensate
Reservoir Size - Pumps Large
Voltage - Pumps 115VAC
HP - Pumps 1/5
Watts 185
Reservoir Capacity - Pumps 1 gal.
Discharge Size - Pumps 3/8" Copper Tube
Max. Head Range 30 ft. and above
Max. Head - Pumps 45 ft.
Max. Temp - Pumps 120 Degrees F
Amps 3.5
Max. Pressure 19.5 psi
Height 10-1/2"
Length 12"
Width 6"
Float Material Polypropylene
Cord Length 6 ft.
Includes 3/8" Discharge Adapter, 6 ft. Power Cord, Thermal Overload Protector
GPH of Water @ 1 Ft. of Head 450
GPH of Water @ 5 Ft. of Head 440
GPH of Water @ 9 Ft. of Head 415
GPH of Water @ 12 Ft. of Head 405
GPH of Water @ 15 Ft. of Head 380
GPH of Water @ 20 Ft. of Head 335
GPH of Water @ 30 Ft. of Head 210
GPH of Water @ 40 Ft. of Head 80
Item Condensate Removal Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.