Check Availability
  • DAYTON 

    1/4HP 115/208-230VACV Ring Exhaust Fan

  • Item # 10E010
  • Mfr. Model # 10E010
1/4HP 115/208-230VACV Ring Exhaust Fan Exhaust Fan,16 In,Hazardous Location
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E010
Mfr. Model # 10E010
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 44.35 lbs
Country of Origin Mexico *
Item Ring Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 16"
CFM @ 0.000-In. SP 2153
CFM @ 0.125-In. SP 1943
CFM @ 0.250-In. SP 1713
CFM @ 0.375-In. SP 1366
CFM @ 0.500-In. SP 1125
Sones @ 0.000-In. SP @ 5 Ft. 17.0
Fan Voltage 115/208-230VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 4.2/2.1-2.0
Watts 186
Exhaust/Supply Fan Motor HP 1/4
Bearing Type Ball
Motor RPM 1750
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 20-1/4
Width (In.) 20-1/4
Max. Depth (In.) 13-1/2
Mounting Holes O.C. (In.) 18-7/8
Outside Dia. (In.) 20-1/4
Inside Dia. (In.) 16-1/2
Venturi Depth (In.) 2
Shaft Dia. (In.) 5/8
Flange Depth (In.) 1-7/8
Mounting Position Vertical or Horizontal
Number of Blades 3
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
* This product's country of origin is subject to change

Compliance and Restrictions