Check Availability
1/40 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3
  • DAYTON 

    1/40 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 3M543
  • Mfr. Model # 3M543
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This motor is for OEM and replacement use in air-over fan and blower applications, such as bathroom fans and range hoods.
Show More Close
 

Technical Specifications

Item # 3M543
Mfr. Model # 3M543
UNSPSC #26101602
Catalog Page 40
Shipping Weight 2.8 lbs
Country of Origin China *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
Duty Continuous
HP 1/40
Nameplate RPM 1550
Voltage 115
Frame 3.3
Motor Service Factor 1.00
Full Load Amps 1.10
Hz 60
Motor Shaft Rotation CWSE
Ins. Class B
Max. Ambient Temp. 40 Degrees C
No. of Speeds 1
Motor Mounting Type Stud
Motor Bearings Ball
Motor Thermal Protection Auto
Body Dia. 3.3"
Shaft Dia. 5/16"
Shaft Length 2-5/16"
Length Less Shaft 3-1/8"
Mounting Stud Location 2/Both Ends
Stud/Base Mtg. Pattern 2-7/8"
Phase 1
Motor Shaft Design Flat
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
RPM Range 1501-1600
Cord Length 12"
Mounting Pattern 2-7/8

* This product's country of origin is subject to change

Compliance and Restrictions