Check Availability
  • DAYTON 

    1/4 Motor HP Bench Drill Press, Direct Drive Type, 9-5/8" Swing, 115 Voltage

  • Item # 2LKU8
  • Mfr. Model # 2LKU8
1/4 Motor HP Bench Drill Press, Direct Drive Type, 9-5/8" Swing, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium-duty precision micro drill is for instruments, electronics, jewelry, and research applications.
Show More Close
 

Technical Specifications

Item # 2LKU8
Mfr. Model # 2LKU8
UNSPSC #23153301
Catalog Page 2348
Shipping Weight 56.45 lbs
Country of Origin Taiwan *
Drill Press Product Grouping Production Drill Presses
Item Bench Drill Press
Drive Type Direct
Swing 9-5/8"
Spindle Taper 0JT
Motor HP 1/4
Capacity Steel 1/8"
Capacity Cast Iron 1/8"
Drilling Capacity Wood Not Specified
Includes Fine Down Feed Handwheel, Drill Chuck
Power Down Feed Included No
Voltage 115
Amps AC 3.0
Number of Speeds Variable
Chuck Size 5/32"
Spindle Speed 2,000 to 12,000 rpm
Corded/Cordless Corded
Spindle Travel 1-1/16"
Base Size 8-3/4" x 13"
Table Work Surface 7-3/8" x 7-5/8"
Hz 60
Phase 1
Number of T-Slots 2
Table Slot Size 7/16"
Column Dia. 1-3/4"
Tilting Angle Non-Tilting
Max. Spindle To Base 8"
Quill Dia. 1-1/4"
Spindle to Table 8"
Overall Width 8-3/4"
Overall Depth 13"
Overall Height 20"
* This product's country of origin is subject to change

Compliance and Restrictions