Check Availability
  • DAYTON 

    1/4 HP Utility Pump with 120VAC Voltage and Discharge NPT 1-1/4", 9 ft. Cord Length

  • Item # 2VAN7
  • Mfr. Model # 2VAN7
  • (3)
1/4 HP Utility Pump with 120VAC Voltage and Discharge NPT  1-1/4", 9 ft. Cord Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dayton® utility pump features an amp sensor that turns off the unit if no water is present, preventing a dry run. Pump cycles every 3 min. and shuts down after 5 sec. if unit senses it is not pumping water. Suitable for use in draining standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Model can pump water down to at least 3/8".
Show More Close
 

Technical Specifications

Item # 2VAN7
Mfr. Model # 2VAN7
UNSPSC #40151531
Catalog Page 2623
Shipping Weight 8.62 lbs
Country of Origin Taiwan *
Item Utility Pump
Pump HP 1/4
Voltage - Pumps 120VAC
Switch Type - Pumps Electric
Cord Length - Pumps 9 ft.
Discharge NPT 1-1/4"
Max. Head - Pumps 20 ft.
Pump Body Material Thermoplastic
Cord Size 18 AWG
Cord Type SJTW
GPM of Water @ 5 Ft. of Head 30
GPM of Water @ 10 Ft. of Head 22
GPM of Water @ 15 Ft. of Head 12
Height 11-3/4"
Diameter 6"
Base Material Thermoplastic
Impeller Material - Pumps Thermoplastic
Max. Diameter Solids 3/32"
Max. Liquid Temp. 104 Degrees F
Motor Type PSC
Thermal Protection Yes
Input Phase AC 1
Hz 60
Insulation Class B
Bearing Type Ball
Shaft Seal Material - Pumps Buna-N, Ceramic, Stainless Steel
Duty Intermittent
Handle Yes
For Use With Water
Agency Compliance CSA
Includes Garden Hose Adapter
Motor RPM 3450
Pump RPM 3450
Item - Dewatering Pumps Utility/Dewatering Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms