Check Availability
  • DAYTON 

    1/4 HP Sensor Utility Pump with 120VAC Voltage and Discharge NPT 1-1/4", 50 ft. Cord Length

  • Item # 40GT80
  • Mfr. Model # 40GT80
1/4 HP Sensor Utility Pump with 120VAC Voltage and Discharge NPT  1-1/4", 50 ft. Cord Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Able to removing standing water to a 1/8" depth, this DAYTON sensor utility pump is ideal for residential pumping from basements, garages, roof tops, window wells, flooded areas, and in water transfer. Model has no external switches or floats to tangle or fail, but uses an internal sensor that turns the pump off automatically if no water is present. The pump will cycle every 3 min. and shut down after 5 sec. if it senses that it is not pumping water.
Show More Close
 

Technical Specifications

Item # 40GT80
Mfr. Model # 40GT80
UNSPSC #40151531
Catalog Page 2623
Shipping Weight 11.3 lbs
Country of Origin Taiwan *
Item Sensor Utility Pump
Pump HP 1/4
Voltage - Pumps 120VAC
Switch Type - Pumps Electric
Cord Length - Pumps 50 ft.
Discharge NPT 1-1/4"
Max. Head - Pumps 20 ft.
Pump Body Material Thermoplastic
Amps - Pumps 2.50
Cord Size 18 AWG
Cord Type SJTW
GPM of Water @ 5 Ft. of Head 30
GPM of Water @ 10 Ft. of Head 22
GPM of Water @ 15 Ft. of Head 12
Height 11-3/4
Diameter 6"
Base Material Thermoplastic
Impeller Material - Pumps Thermoplastic
Length 9-39/64"
Width 7-45/64"
Max. Diameter Solids 3/32"
Max. Liquid Temp. 104 Degrees F
Motor Type PSC
Thermal Protection Yes
Input Phase AC 1
Hz 60
Insulation Class B
Bearing Type Ball
Shaft Seal Material - Pumps Buna-N
Duty Continuous
Handle Yes
For Use With Nonflammable Liquids Compatible with Pump Materials
Agency Compliance CSA
Includes 50 ft. Cord
Manufacturers Warranty Length 1 yr.
Motor RPM 3450
Pump RPM 3450
Item - Dewatering Pumps Utility/Dewatering Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms