Check Availability
1/4 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 56 3 Ph,1/4,1725,230/4600,56,EFF 69.5 3 Ph,1/4,1725,230/4600,56,EFF 69.5 3 Ph,1/4,1725,230/4600,56,EFF 69.5 3 Ph,1/4,1725,230/4600,56,EFF 69.5
  • DAYTON 

    1/4 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 56

  • Item # 20VD21
  • Mfr. Model # 20VD21
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 20VD21
Mfr. Model # 20VD21
UNSPSC #26101612
Catalog Page 14
Shipping Weight 14.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1/4
Nameplate RPM 1725
Frame 56
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 1.0/0.55
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal or Vertical Shaft Down
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 8-3/4"
Overall Length 10-3/4"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E47479)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 69.5%
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition Energy Aware
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
69.5

Alternate Search Terms