Check Availability
  • DAYTON 

    1/4 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 6XH44
  • Mfr. Model # 6XH44BG
1/4 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA service factors up to 1.40 provide a reserve margin for applications where intermittent overloading or fluctuating (high/low) voltage conditions may occur. Provides direct replacement in many Jenn-AirĀ® and similar commercial kitchen exhaust ventilators. For use in exhaust ventilators in commercial cooking areas and other moderate-starting torque equipment that can be directly connected to a NEMA 56CZ face-mounted motor.
Show More Close
 

Technical Specifications

Item # 6XH44
Mfr. Model # 6XH44BG
UNSPSC #26101602
Catalog Page 60
Shipping Weight 24.1 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
HP 1/4
No. of Speeds 1
Nameplate RPM 1140
Voltage 115
Frame 56CZ
Motor Enclosure Design Open Dripproof
Motor Mounting Type Face
Motor Mounting Position All Angle
Hz 60
Full Load Amps 5.5
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 2-7/16"
Length Less Shaft 7-13/16"
Overall Length 10-1/4"
Body Dia. 6-1/2"
Nominal Efficiency 57.2%
Duty Continuous
RPM Range 1101-1200
Phase 1
Manufacturers Warranty Length 1 yr.
Standards UL Recognized (E47479), CSA Certified (258501)
Includes Shaft Key
* This product's country of origin is subject to change

Compliance and Restrictions