This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    1/4 HP Aluminum Rotary Vane Fuel Transfer Pump, 12 GPM, 12VDC

  • Item # 40M294
  • Mfr. Model # 40M294
1/4 HP Aluminum Rotary Vane Fuel Transfer Pump, 12 GPM, 12VDC

Product Details

Featuring strong, lightweight, die-cast aluminum construction that resists corrosion, this DAYTON fuel transfer pump is designed for everyday use in agricultural, construction, automotive, and industrial applications.
Note: DO NOT USE transfer pump with fluids with a flash point below 100°F (38°C) such as gasoline and alcohol. Sparking could result in explosion causing fatal injury.
Show More Close
 

Technical Specifications

Item # 40M294
Mfr. Model # 40M294
UNSPSC #40151532
Catalog Page 2659
Shipping Weight 16.67 lbs
Country of Origin India *
Item Fuel Transfer Pump
Pump Design Rotary Vane
HP 1/4
Voltage 12VDC
GPM 12
Hose Length 9-7/8 ft.
Suction Tube Length 17" to 34"
Metered No
Power Cord Length 6-1/2 ft.
Inlet Size 1"
Outlet Size 3/4"
Max. Viscosity 43.5 SSU
Amps AC 12
RPM 2600
Bypass Valve Internal
Housing Material Aluminum
Nozzle Material Aluminum
Bearing Type Ball
Nozzle Type Manual
Self-Priming Yes
Duty Cycle 30 min. On, 30 min. Off
Overall Length 8- 11/32"
Overall Height 6- 5/32"
Overall Width 5- 25/32"
Seal Material Nitrile
Features Self Priming Vane Pump Design , Lightweight strong Non Corrosive Aluminum Die cast Construction, Internal Bypass Valve.
Compatible Fluids Diesel
Manufacturers Warranty Length 1 yr.
Includes Bung, Elbow Fitting, 2 Pc Threaded Steel Suction Tube and Nozzle Holder, Delivery Hose, Battery Cable with Fuse and Clamps, Aluminum Nozzle, Hose Barbs and Hose Clamps
For Use With 15 to 55 gal. Drums
Pressure Range 10 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close